This item is Discontinued.

Edsal Starter Bulk Storage Rack, 36" D, 48" W, 3 Shelves ERU4836120S

Starter Bulk Storage Rack, 36" D, 48" W, 3 Shelves (Discontinued)

  • Mfr # ERU4836120S
  • Zoro # G1998628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERU4836120S
Zoro #
G1998628
UPC #
035441099412
Country of Origin
Multiple

Dimensions

Depth
36"
Height
120"
Overall Width
48 in
Overall Depth
36 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
Item
Bulk Storage Rack
Finish
Powder Coated
Decking Material
None
Color
Gray
Includes
(2) Upright Frames and (3) Shelf Levels
Shelving Post Gauge
14
Beam Capacity
3800 lb.

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 48 in, Overall Depth 36 in, Overall Height 120 in, Decking Material None, No. of Shelves 3, Shelf Capacity 3800 lb, Load Capacity 11,400 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Upright Frames and (3) Shelf Levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.