This item is Discontinued.

Edsal Starter Bulk Storage Rack, 24" D, 60" W, 3 Shelves ERU6024120S

Starter Bulk Storage Rack, 24" D, 60" W, 3 Shelves (Discontinued)

  • Mfr # ERU6024120S
  • Zoro # G1998442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERU6024120S
Zoro #
G1998442
UPC #
035441222988
Country of Origin
Multiple

Dimensions

Depth
24"
Height
120"
Overall Depth
24 in
Overall Width
60 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
10,800 lb
Item
Bulk Storage Rack
Finish
Powder Coated
Decking Material
None
Color
Gray
Includes
(2) Upright Frames and (3) Shelf Levels
Shelving Post Gauge
14
Beam Capacity
3600 lb.

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 60 in, Overall Depth 24 in, Overall Height 120 in, Decking Material None, No. of Shelves 3, Shelf Capacity 3600 lb, Load Capacity 10,800 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Upright Frames and (3) Shelf Levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.