Starter Bulk Storage Rack, 36" D, 72" W, 3 Shelves (Discontinued)
- Mfr # ERW7236120S
- Zoro # G2262751
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ERW7236120S
Zoro #
G2262751
UPC #
035441223909
Country of Origin
Multiple
Dimensions
Depth
36"
Height
120"
Overall Depth
36 in
Overall Width
72 in
Details
Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
8400 lb
Item
Bulk Storage Rack
Finish
Powder Coated
Decking Material
Galvanized Wire
Color
Gray
Beam Capacity
2800 lb.
Includes
(2) Upright Frames and (3) Shelf Levels with wire decking
Shelving Post Gauge
14
Description
Bulk Storage Rack, Shelving Type Starter, Overall Width 72 in, Overall Depth 36 in, Overall Height 120 in, Decking Material Galvanized Wire, No. of Shelves 3, Shelf Capacity 2800 lb, Load Capacity 8400 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Upright Frames and (3) Shelf Levels with wire decking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.