Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BW2019
Zoro #
G2301568
UPC #
035441811397
Country of Origin
United States
Dimensions
Overall Height
96 in
Overall Depth
36 in
Overall Width
1 3/4 in
Length (In.)
1-3/4
Height (In.)
84
Width (In.)
1-3/4
Depth (In.)
36
Details
Material
Steel
Gauge
14 ga
Finish
Powder Coated
Color
Gray
For Use With
Bulk Storage Rack - Zbeam
Item
Upright Frame
Item - Bulk Rack Accessories
Upright Frame
Includes
(1) welded upright frame
Construction
Steel
Finish - Shelving and Racks
Powder Coated
Adjustability
Adjustable
Description
Upright Frame, Powder Coated, 14 ga, Steel, Overall Depth 36 in, Overall Height 96 in, Overall Width 1 3/4 in, Gray, Includes (1) welded upright frame, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.