Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BW2011
Zoro #
G7086983
UPC #
035441811311
Country of Origin
United States
Dimensions
Overall Depth
48 in
Overall Height
72 in
Overall Width
1 3/4 in
Height (In.)
72
Width (In.)
1-3/4
Length (In.)
1-3/4
Depth (In.)
48
Details
Item
Upright Frame
Item - Bulk Rack Accessories
Upright Frame
Color
Gray
Gauge
14 ga
Material
Steel
Finish - Shelving and Racks
Powder Coated
For Use With
Bulk Storage Rack - Zbeam
Construction
Steel
Finish
Powder Coated
Includes
(1) welded upright frame
Adjustability
Adjustable
Description
Upright Frame, Powder Coated, 14 ga, Steel, Overall Depth 48 in, Overall Height 72 in, Overall Width 1 3/4 in, Gray, Includes (1) welded upright frame, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.