This item is Discontinued.

Edsal Starter Bulk Storage Rack, 18 in D, 60 in W, 3 Shelves ERX601872S

Starter Bulk Storage Rack, 18 in D, 60 in W, 3 Shelves (Discontinued)

  • Mfr # ERX601872S
  • Zoro # G2984737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERX601872S
Zoro #
G2984737
UPC #
035441910243
Country of Origin
Multiple

Dimensions

Depth
18"
Height
72"
Overall Width
60 in
Overall Depth
18 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
4,500 lb
Item
Bulk Storage Rack
Finish
Powder Coated
Decking Material
Steel
Color
Silver
Shelving Post Gauge
16
For Use With
Mfr. No. ERX601872A
Beam Capacity
1500 lb.
Includes
(2) Frames, (3) Shelves
Beam Color
Silver
Post Gauge
16 ga
Whole Unit Load Capacity
4,500 lb
Load Capacity per Shelf
1,500 lb
Upright Color
Silver
Number of Beams
6
Frame Material
Steel
Upright Gauge
16 ga
Shelf Adjustment Increments
3 in
Beam Gauge
16 ga
Beam Finish
Painted
Frame Finish
Powder Coated
Shelf Gauge
16 ga
Includes Mounting Hardware
No
Decking Finish
Zinc Plated
Number of Uprights
4
Mobility
Stationary
Upright Finish
Powder Coated
Mounting Hardware Required
No
Assembled
Unassembled
Shelving Configuration
Starter
Includes Decking
Yes

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 60 in, Overall Depth 18 in, Overall Height 72 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 1,500 lb, Load Capacity 4,500 lb, Shelving Frame Material Steel, Silver, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 16, Shelving Post Gauge 16, For Use With Mfr. No. ERX601872A, Standards NSF, Includes (2) Frames, (3) Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.