This item is Discontinued.

Edsal Add-On Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves ERS482496A

Add-On Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (Discontinued)

  • Mfr # ERS482496A
  • Zoro # G7173787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERS482496A
Zoro #
G7173787
UPC #
035441099160
Country of Origin
Multiple

Dimensions

Depth
24"
Height
96"
Overall Depth
24 in
Overall Width
48 in
Upright Width
2 in
Upright Depth
1 in
Usable Width
44 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
Item
Bulk Storage Rack
Finish
Powder Coated
Decking Material
Steel
Color
Gray
Beam Capacity
3800 lb.
Shelving Post Gauge
14
Includes
Front-To-Back Tie Bars, Upright Framing
For Use With
14 ga Bulk Storage Rack Starter
Whole Unit Load Capacity
11,400 lb
Upright Color
Gray
Upright Gauge
16 ga
Load Capacity per Shelf
3,800 lb
Beam Color
Gray
Number of Beams
6
Frame Material
Steel
Post Gauge
14 ga
Shelf Gauge
14 ga
Beam Style
Step
Shelf Adjustment Increments
3 in
Number of Uprights
2
Decking Style
Ribbed
Includes Mounting Hardware
No
Beam Finish
Powder Coated
Decking Finish
Powder Coated
Beam Gauge
16 ga
Frame Finish
Powder Coated
Mounting Hardware Required
No
Upright Finish
Powder Coated
Shelving Configuration
Add-On
Assembled
Assembled
Includes Decking
Yes
Mobility
Stationary

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 48 in, Overall Depth 24 in, Overall Height 96 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 3,800 lb, Load Capacity 11,400 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, For Use With 14 ga Bulk Storage Rack Starter, Includes Front-To-Back Tie Bars, Upright Framing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.