This item is Discontinued.

Edsal Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves ERS602472A

Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (Discontinued)

  • Mfr # ERS602472A
  • Zoro # G6536135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERS602472A
Zoro #
G6536135
UPC #
035441222339
Country of Origin
Multiple

Dimensions

Depth
24"
Height
72"
Overall Width
60 in
Overall Depth
24 in
Usable Width
56 in
Upright Width
2 in
Upright Depth
1 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
10,800 lb
Item
Bulk Storage Rack
Finish
Powder Coated
Decking Material
Steel
Color
Gray
For Use With
14 ga Bulk Storage Rack Starter
Includes
Front-To-Back Tie Bars, Upright Framing
Shelving Post Gauge
14
Beam Capacity
3600 lb.
Number of Beams
6
Beam Color
Gray
Load Capacity per Shelf
3,000 lb
Whole Unit Load Capacity
9,000 lb
Frame Material
Steel
Upright Gauge
16 ga
Upright Color
Gray
Post Gauge
14 ga
Includes Mounting Hardware
No
Decking Finish
Powder Coated
Decking Style
Ribbed
Beam Finish
Powder Coated
Shelving Configuration
Add-On
Shelf Adjustment Increments
3 in
Shelf Gauge
14 ga
Upright Finish
Powder Coated
Number of Uprights
2
Beam Gauge
16 ga
Beam Style
Step
Mounting Hardware Required
No
Includes Decking
Yes
Frame Finish
Powder Coated
Mobility
Stationary
Assembled
Assembled

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 60 in, Overall Depth 24 in, Overall Height 72 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 3,600 lb, Load Capacity 10,800 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, For Use With 14 ga Bulk Storage Rack Starter, Includes Front-To-Back Tie Bars, Upright Framing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.