This item is Discontinued.

Edsal Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves ERS602496A

Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (Discontinued)

  • Mfr # ERS602496A
  • Zoro # G2264669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERS602496A
Zoro #
G2264669
UPC #
035441222353
Country of Origin
Multiple

Dimensions

Depth
24"
Height
96"
Overall Depth
24 in
Overall Width
60 in
Usable Width
56 in
Upright Width
2 in
Upright Depth
1 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
10,800 lb
Item
Bulk Storage Rack
Finish
Powder Coated
Decking Material
Steel
Color
Gray
For Use With
14 ga Bulk Storage Rack Starter
Includes
Front-To-Back Tie Bars, Upright Framing
Beam Capacity
3600 lb.
Shelving Post Gauge
14
Number of Beams
6
Upright Color
Gray
Frame Material
Steel
Beam Color
Gray
Whole Unit Load Capacity
9,000 lb
Load Capacity per Shelf
3,000 lb
Upright Gauge
16 ga
Post Gauge
14 ga
Beam Finish
Powder Coated
Decking Style
Ribbed
Shelf Adjustment Increments
3 in
Number of Uprights
2
Shelf Gauge
14 ga
Includes Decking
Yes
Includes Mounting Hardware
No
Mounting Hardware Required
No
Assembled
Assembled
Frame Finish
Powder Coated
Upright Finish
Powder Coated
Beam Gauge
16 ga
Beam Style
Step
Decking Finish
Powder Coated
Shelving Configuration
Add-On
Mobility
Stationary

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 60 in, Overall Depth 24 in, Overall Height 96 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 3,600 lb, Load Capacity 10,800 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, For Use With 14 ga Bulk Storage Rack Starter, Includes Front-To-Back Tie Bars, Upright Framing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.