This item is Discontinued.

Edsal Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves ERS722496S

Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (Discontinued)

  • Mfr # ERS722496S
  • Zoro # G2263348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERS722496S
Zoro #
G2263348
UPC #
035441222575
Country of Origin
Multiple

Dimensions

Depth
24"
Height
96"
Overall Width
72 in
Overall Depth
24 in
Usable Width
68 in
Upright Depth
1 in
Upright Width
2 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
8,400 lb
Item
Bulk Storage Rack
Finish
Powder Coated
Decking Material
Steel
Color
Gray
Beam Capacity
2800 lb.
Includes
(2) Upright Frames, Front-To-Back Tie Bars
Shelving Post Gauge
14
Load Capacity per Shelf
2,000 lb
Number of Beams
6
Post Gauge
14 ga
Whole Unit Load Capacity
6,000 lb
Upright Color
Gray
Frame Material
Steel
Beam Color
Gray
Upright Gauge
16 ga
Number of Uprights
4
Shelving Configuration
Starter
Shelf Adjustment Increments
3 in
Shelf Gauge
14 ga
Decking Style
Ribbed
Decking Finish
Powder Coated
Beam Finish
Powder Coated
Includes Mounting Hardware
No
Upright Finish
Powder Coated
Assembled
Assembled
Beam Gauge
16 ga
Frame Finish
Powder Coated
Mounting Hardware Required
No
Beam Style
Step
Mobility
Stationary
Includes Decking
Yes

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 72 in, Overall Depth 24 in, Overall Height 96 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 2,800 lb, Load Capacity 8,400 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Upright Frames, Front-To-Back Tie Bars

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.