This item is Discontinued.

Edsal Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves ERU962472S

Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (Discontinued)

  • Mfr # ERU962472S
  • Zoro # G6973854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERU962472S
Zoro #
G6973854
UPC #
035441223428
Country of Origin
Multiple

Dimensions

Depth
24"
Height
72"
Overall Depth
24 in
Overall Width
96 in
Upright Depth
1 in
Usable Width
92 in
Upright Width
2 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
5,400 lb
Item
Bulk Storage Rack
Finish
Powder Coated
Decking Material
None
Color
Gray
Includes
(2) Upright Frames, (3) Shelf Levels, Front-To-Back Tie Bars
Shelving Post Gauge
14
Beam Capacity
1800 lb.
Whole Unit Load Capacity
5,400 lb
Number of Beams
6
Upright Color
Gray
Beam Color
Gray
Upright Gauge
16 ga
Post Gauge
14 ga
Load Capacity per Shelf
1,800 lb
Frame Material
Steel
Beam Gauge
16 ga
Includes Mounting Hardware
No
Decking Finish
Powder Coated
Includes Decking
No
Mobility
Stationary
Mounting Hardware Required
No
Upright Finish
Powder Coated
Shelf Gauge
14 ga
Beam Style
Step
Shelving Configuration
Starter
Beam Finish
Powder Coated
Frame Finish
Powder Coated
Number of Uprights
4
Assembled
Assembled
Shelf Adjustment Increments
3 in

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 96 in, Overall Depth 24 in, Overall Height 72 in, Decking Material None, No. of Shelves 3, Shelf Capacity 1,800 lb, Load Capacity 5,400 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Upright Frames, (3) Shelf Levels, Front-To-Back Tie Bars

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.