Zoro Homepage
This item is Discontinued.
Edsal Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves ERU962496S

Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (Discontinued)

  • Mfr # ERU962496S
  • Zoro # G2265195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERU962496S
Zoro #
G2265195
UPC #
035441223442
Country of Origin
Multiple

Dimensions

Depth
24"
Height
96"
Overall Depth
24 in
Overall Width
96 in
Upright Width
2 in
Upright Depth
1 in
Usable Width
92 in

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 96 in, Overall Depth 24 in, Overall Height 96 in, Decking Material None, No. of Shelves 3, Shelf Capacity 1,800 lb, Load Capacity 5,400 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Upright Frames, (3) Shelf Levels, Front-To-Back Tie Bars

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.