Add-On Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (Discontinued)
- Mfr # ERU483672A
- Zoro # G7240581
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERU483672A
Zoro #
G7240581
UPC #
035441099429
Country of Origin
Multiple
Dimensions
Depth
36"
Height
72"
Overall Depth
36 in
Overall Width
48 in
Usable Width
44 in
Upright Width
2 in
Upright Depth
1 in
Description
Bulk Storage Rack, Shelving Type Add-On, Overall Width 48 in, Overall Depth 36 in, Overall Height 72 in, Decking Material None, No. of Shelves 3, Shelf Capacity 3,800 lb, Load Capacity 11,400 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, For Use With 14 ga Bulk Storage Rack Starter, Includes (3) Shelf Levels, Front-To-Back Tie Bars, Upright Framing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.