Zoro Homepage
This item is Discontinued.
Edsal Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves ERW603672S

Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves (Discontinued)

  • Mfr # ERW603672S
  • Zoro # G2263040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERW603672S
Zoro #
G2263040
UPC #
035441223718
Country of Origin
Multiple

Dimensions

Depth
36"
Height
72"
Overall Width
60 in
Overall Depth
36 in
Upright Width
2 in
Usable Width
56 in
Upright Depth
1 in

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 60 in, Overall Depth 36 in, Overall Height 72 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 3,600 lb, Load Capacity 10,800 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Upright Frames, Front-To-Back Tie Bars

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.