Zoro Homepage
This item is Discontinued.
Edsal Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves ERP723672A

Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (Discontinued)

  • Mfr # ERP723672A
  • Zoro # G2265116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERP723672A
Zoro #
G2265116
UPC #
035441221981
Country of Origin
Multiple

Dimensions

Depth
36"
Height
72"
Overall Width
72 in
Overall Depth
36 in
Upright Width
2 in
Usable Width
68 in
Upright Depth
1 in

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 72 in, Overall Depth 36 in, Overall Height 72 in, Decking Material Particleboard, No. of Shelves 3, Shelf Capacity 2,800 lb, Load Capacity 8,400 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, For Use With 14 ga Bulk Storage Rack Starter, Includes Front-To-Back Tie Bars, Upright Framing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.