This item is Discontinued.

Edsal Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves ERS723672A

Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (Discontinued)

  • Mfr # ERS723672A
  • Zoro # G2263375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERS723672A
Zoro #
G2263375
UPC #
035441222612
Country of Origin
Multiple

Dimensions

Depth
36"
Height
72"
Overall Width
72 in
Overall Depth
36 in
Upright Width
2 in
Usable Width
68 in
Upright Depth
1 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
8,400 lb
Item
Bulk Storage Rack
Finish
Powder Coated
Decking Material
Steel
Color
Gray
For Use With
14 ga Bulk Storage Rack Starter
Shelving Post Gauge
14
Includes
Front-To-Back Tie Bars, Upright Framing
Beam Capacity
2800 lb.
Upright Color
Gray
Post Gauge
14 ga
Beam Color
Gray
Upright Gauge
16 ga
Frame Material
Steel
Load Capacity per Shelf
2,000 lb
Whole Unit Load Capacity
6,000 lb
Number of Beams
6
Upright Finish
Powder Coated
Decking Finish
Powder Coated
Includes Decking
Yes
Mobility
Stationary
Shelf Gauge
14 ga
Beam Gauge
16 ga
Frame Finish
Powder Coated
Shelf Adjustment Increments
3 in
Beam Style
Step
Number of Uprights
2
Includes Mounting Hardware
No
Assembled
Assembled
Shelving Configuration
Add-On
Decking Style
Ribbed
Mounting Hardware Required
No
Beam Finish
Powder Coated

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 72 in, Overall Depth 36 in, Overall Height 72 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 2,800 lb, Load Capacity 8,400 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, For Use With 14 ga Bulk Storage Rack Starter, Includes Front-To-Back Tie Bars, Upright Framing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.