This item is Discontinued.

Edsal Starter Bulk Storage Rack, 48 in D, 48 in W, 3 Shelves ERU484872S

Starter Bulk Storage Rack, 48 in D, 48 in W, 3 Shelves (Discontinued)

  • Mfr # ERU484872S
  • Zoro # G1998698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERU484872S
Zoro #
G1998698
UPC #
035441099504
Country of Origin
Multiple

Dimensions

Depth
48"
Height
72"
Overall Width
48 in
Overall Depth
48 in
Upright Depth
1 in
Usable Width
44 in
Upright Width
2 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
Item
Bulk Storage Rack
Finish
Powder Coated
Decking Material
None
Color
Gray
Beam Capacity
3800 lb.
Includes
(2) Upright Frames, (3) Shelf Levels, Front-To-Back Tie Bars
Shelving Post Gauge
14
Post Gauge
14 ga
Load Capacity per Shelf
3,800 lb
Whole Unit Load Capacity
11,400 lb
Upright Color
Gray
Number of Beams
6
Upright Gauge
16 ga
Beam Color
Gray
Frame Material
Steel
Beam Gauge
16 ga
Shelf Adjustment Increments
3 in
Beam Style
Step
Assembled
Assembled
Shelf Gauge
14 ga
Mounting Hardware Required
No
Frame Finish
Powder Coated
Includes Decking
No
Mobility
Stationary
Beam Finish
Powder Coated
Decking Finish
Powder Coated
Shelving Configuration
Starter
Upright Finish
Powder Coated
Includes Mounting Hardware
No
Number of Uprights
4

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 48 in, Overall Depth 48 in, Overall Height 72 in, Decking Material None, No. of Shelves 3, Shelf Capacity 3,800 lb, Load Capacity 11,400 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Upright Frames, (3) Shelf Levels, Front-To-Back Tie Bars

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.