Zoro Homepage
This item is Discontinued.
Edsal Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves ERS964872S

Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves (Discontinued)

  • Mfr # ERS964872S
  • Zoro # G2263180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERS964872S
Zoro #
G2263180
UPC #
035441222902
Country of Origin
Multiple

Dimensions

Depth
48"
Height
72"
Overall Width
96 in
Overall Depth
48 in
Upright Depth
1 in
Upright Width
2 in
Usable Width
92 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
5,400 lb
Item
Bulk Storage Rack
Finish
Powder Coated
Decking Material
Steel
Color
Gray
Beam Capacity
1800 lb.
Includes
(2) Upright Frames, Front-To-Back Tie Bars
Shelving Post Gauge
14
Beam Color
Gray
Post Gauge
14 ga
Load Capacity per Shelf
1,800 lb
Frame Material
Steel
Number of Beams
6
Whole Unit Load Capacity
5,400 lb
Upright Color
Gray
Upright Gauge
16 ga
Shelf Gauge
14 ga
Number of Uprights
4
Beam Style
Step
Upright Finish
Powder Coated
Shelving Configuration
Starter
Mobility
Stationary
Assembled
Assembled
Decking Style
Ribbed
Decking Finish
Powder Coated
Beam Gauge
16 ga
Mounting Hardware Required
No
Shelf Adjustment Increments
3 in
Includes Mounting Hardware
No
Beam Finish
Powder Coated
Frame Finish
Powder Coated
Includes Decking
Yes

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 96 in, Overall Depth 48 in, Overall Height 72 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 1,800 lb, Load Capacity 5,400 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Upright Frames, Front-To-Back Tie Bars

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.