This item is Discontinued.

Edsal Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves ERU964896S

Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves (Discontinued)

  • Mfr # ERU964896S
  • Zoro # G2265177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERU964896S
Zoro #
G2265177
UPC #
035441223589
Country of Origin
Multiple

Dimensions

Depth
48"
Height
96"
Overall Depth
48 in
Overall Width
96 in
Upright Width
2 in
Upright Depth
1 in
Usable Width
92 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
5,400 lb
Item
Bulk Storage Rack
Finish
Powder Coated
Decking Material
None
Color
Gray
Shelving Post Gauge
14
Beam Capacity
1800 lb.
Includes
(2) Upright Frames, (3) Shelf Levels, Front-To-Back Tie Bars
Load Capacity per Shelf
1,800 lb
Whole Unit Load Capacity
5,400 lb
Beam Color
Gray
Number of Beams
6
Upright Gauge
16 ga
Frame Material
Steel
Post Gauge
14 ga
Upright Color
Gray
Shelf Gauge
14 ga
Decking Finish
Powder Coated
Assembled
Assembled
Includes Decking
No
Shelving Configuration
Starter
Number of Uprights
4
Mounting Hardware Required
No
Includes Mounting Hardware
No
Beam Finish
Powder Coated
Frame Finish
Powder Coated
Beam Gauge
16 ga
Beam Style
Step
Shelf Adjustment Increments
3 in
Upright Finish
Powder Coated
Mobility
Stationary

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 96 in, Overall Depth 48 in, Overall Height 96 in, Decking Material None, No. of Shelves 3, Shelf Capacity 1,800 lb, Load Capacity 5,400 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Upright Frames, (3) Shelf Levels, Front-To-Back Tie Bars

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.