This item is Discontinued.

Edsal Shelf, 24 in D, 48 in W, 1 Shelves ERP4824

Shelf, 24 in D, 48 in W, 1 Shelves (Discontinued)

  • Mfr # ERP4824
  • Zoro # G6899593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERP4824
Zoro #
G6899593
UPC #
035441098903
Country of Origin
Multiple

Dimensions

Depth
24 in
Height
2-3/4 in
Overall Width
48 in
Overall Depth
24 in
Overall WxDxH
48 in x 24 in x 2 3/4 in

Details

Material
Steel
Number of Shelves
1
Load Capacity
3,800 lb
Item
Shelf
Finish
Powder Coated
Decking Material
Particle Board
Color
Industrial Gray
For Use With
14 ga Bulk Storage Rack
Includes
(2) Beams, Cross Bar; Decking
Gauge
14 ga
Beam Capacity
3800 lb
Frame Material
Steel
Frame Finish
Powder Coated
Beam Gauge
14 ga
Includes Decking
Yes

Description

Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 24 in, Overall Height 2 3/4 in, Overall Width 48 in, Particleboard Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bar, Includes Decking Yes, Load Capacity 3,800 lb, 14 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.