Zoro Homepage
This item is Discontinued.
Edsal Cabinet Shelf, W 36 In, D 24 In, Tan 3003TN

Cabinet Shelf, W 36 In, D 24 In, Tan (Discontinued)

  • Mfr # 3003TN
  • Zoro # G6219376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3003TN
Zoro #
G6219376
UPC #
035441849055
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
36 in
Material Thickness
16 ga
Width
36 in
Depth
24 in

Details

Item
Storage Cabinet Additional Shelf
Number of Shelves
1
Color
Tan
Finish
Powder Coated
Material
Steel
Product Type
Shelf

Description

Cabinet Shelf, Color Tan, Overall Depth 24 in, Overall Width 36 in, Product Type Shelf, Finish Powder Coated, Material Steel, Material Thickness 16 ga

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.