Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 1045D
- Zoro #
- G7342946
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 48 in
- Overall Width
- 60 in
- Depth
- 12"
- Width
- 48"
- Overall WxDxH
- 60 in x 48 in
Details
- Shelving Gauge
- 20
- Color
- Industrial Gray
- For Use With
- 60 inW x 48 inD Bulk Storage Rack
- Finish - Shelving and Racks
- Powder Coated
- Material
- Steel
- Decking Material
- Steel
- Item
- Decking
- Used With Shelving Style
- Bulk Storage Rack
- Includes
- (5) Panels
- Frame Finish
- Powder Coated
- Decking Gauge
- 20 ga
- Includes Decking
- Yes
Description
Decking, Color Industrial Gray, Overall Depth 48 in, Overall Width 60 in, Steel Decking Material, Powder Coated Frame Finish, Includes (5) Panels, Includes Decking Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.