Zoro Homepage

Decking, Particleboard, 48 in W, 36 in D, Sand, Unfinished Finish

  • Mfr # RLPB3648

  • Zoro # G7505084


product price: $17.19
/ea

Key Features

Overall Depth
36 in
Overall Width
48 in
Load Capacity
1,200 lb
Color
Sand
For Use With
48 inW x 36 inD Bulk and Boltless Storage Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLPB3648
Zoro #
G7505084
UPC #
035441302826
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Width
48 in
Thickness
5/8 in
Depth
36"
Width
48"

Details

Load Capacity
1,200 lb
Color
Sand
For Use With
48 inW x 36 inD Bulk and Boltless Storage Rack
Finish - Shelving and Racks
Unfinished
Material
Particle Board
Decking Material
Particleboard
Item
Decking
Used With Shelving Style
Boltless Shelving, Bulk Storage Rack
Includes
(1) particleboard deck
Capacity
1200 lb.

Description

Decking, Sand, Particleboard, Overall Width 48 in, Overall Depth 36 in, Load Capacity 1,200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.