Decking, Particleboard, 69 in W, 16 15/16 in D, Sand, Unfinished Finish
Mfr # RLPB1569
Zoro # G4754985
product price: $20.69
/eaKey Features
Overall Depth
16 15/16 in
Color
Sand
For Use With
Boltless Records Storage Rack
Finish - Shelving and Racks
Unfinished
Material
Particle Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLPB1569
Zoro #
G4754985
UPC #
035441268085
Country of Origin
United States
Dimensions
Overall Depth
16 15/16 in
Overall Width
69 in
Thickness
1/2 in
Depth
17"
Width
69"
Details
Color
Sand
For Use With
Boltless Records Storage Rack
Finish - Shelving and Racks
Unfinished
Material
Particle Board
Decking Material
Particleboard
Item
Decking
Includes
(1) particleboard deck
Used With Shelving Style
Boltless Shelving, Bulk Storage Rack
Description
Decking, Sand, Particleboard, Overall Width 69 in, Overall Depth 16 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.