This item is Discontinued.

Edsal Decking, Steel, 60 in W, 36 in D, Industrial Gray, Powder Coated Finish, Gauge: 20 1035D

This item is Discontinued.

Edsal

Decking, Steel, 60 in W, 36 in D, Industrial Gray, Powder Coated Finish, Gauge: 20 (Discontinued)

Mfr # 1035D
Zoro # G7281687
UPC # 035441605552
Country of Origin United States
Category Decking
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1035D
Zoro #
G7281687
UPC #
035441605552
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Width
60 in
Width
12"
Depth
12"

Details

Shelving Gauge
20
Color
Industrial Gray
For Use With
60 inW x 36 inD Bulk Storage Rack
Finish - Shelving and Racks
Powder Coated
Material
Steel
Decking Material
Steel
Finish
Powder Coated
Item
Decking
Includes
(5) Panels
Used With Shelving Style
Bulk Storage Rack
Frame Finish
Powder Coated
Includes Decking
Yes
Decking Gauge
20 ga

Description

Decking, Color Industrial Gray, Overall Depth 36 in, Overall Width 60 in, Steel Decking Material, Powder Coated Frame Finish, Includes (5) Panels, Includes Decking Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.