Zoro Homepage
This item is Discontinued.
Edsal Drawer, 12 W x 18 D x 4 in. H, Gray WD1218

Drawer, 12 W x 18 D x 4 in. H, Gray (Discontinued)

  • Mfr # WD1218
  • Zoro # G2752312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1218
Zoro #
G2752312
UPC #
035441841400
Country of Origin
China

Dimensions

Overall Depth
18 in
Depth
18 in
Width
12 in
Height
4 in
Overall Width
12 in

Details

Material
Steel
Color
Gray
Load Capacity
75 lb
Item
Drawer
Finish
Powder Coated
For Use With
Edsal Adjustable Workbenches and Steel Service Carts
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Assembly
Fully Assembled
Includes
Hardware
Accessory Type
Drawer
Overall Load Capacity
75 lb
Product Type
Drawer

Description

Drawer, Product Type Drawer, Assembly Fully Assembled, Color Gray, Finish Powder Coated, For Use With Edsal Adjustable Workbenches and Steel Service Carts, Includes Hardware, Material Steel, Overall Depth 18 in, Overall Load Capacity 75 lb, Overall Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.