Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERL9648
Zoro #
G3044651
UPC #
035441098828
Country of Origin
Unknown
Dimensions
Overall Depth
48 in
Overall Height
2 3/4 in
Overall Width
96 in
Height (In.)
2-3/4
Length (In.)
96
Depth (In.)
48
Width (In.)
96
Details
Item
Shelf
Item - Bulk Rack Accessories
Shelf
Decking Material
Laminate
Color
Gray
Gauge
14
Material
Steel
Shelf Capacity
1800 lb
Finish - Shelving and Racks
Powder Coated
For Use With
14-ga Bulk Storage Rack
Includes
(2) Beams, (2) Crossbars, (1) laminate board deck
Load Capacity (Lb.)
1800
Beam Capacity (Lb.)
1800
No. of Shelves
1
Decking
Laminate
Finish
Powder Coated
Construction
Laminate
Load Capacity
1800 lb.
Description
Shelf, 14, Load Capacity 1800 lb., Steel, Overall Depth 48 in, Overall Height 2 3/4 in, Overall Width 96 in, Gray, Includes (2) Beams, (2) Crossbars, (1) laminate board deck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.