Zoro Homepage
This item is Discontinued.
Edsal 40-3/4" W 5 Drawer Cabinet, Dove Gray 244876-05

40-3/4" W 5 Drawer Cabinet, Dove Gray (Discontinued)

  • Mfr # 244876-05
  • Zoro # G3822183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244876-05
Zoro #
G3822183
UPC #
035441160020
Country of Origin
United States

Dimensions

Height
16-1/8"
Overall Depth
28 3/8 in
Overall Height
16 1/8 in
Width
40-3/4"
Depth
28-3/8"
Inside Drawer Width
37 5/16 in
Overall Width
40 3/4 in
Inside Drawer Height
1 7/8 in
Overall Width (In.)
40 3/4 in
Overall Depth (In.)
28 3/8 in
Overall Height (In.)
16 1/8 in
Inside Drawer Depth
25 7/16 in

Details

Color
Dove Gray
Material
Steel
Number of Drawers
5
Type
5 Drawer
Finish
Steel
File Cabinet Type
Flat
Includes
Hinged Paper Weights, Lock w/2-Keys
Item
Cabinet

Description

Flat File Cabinet, Color Dove Gray, Finish Steel, Overall Depth 28 3/8 in, Overall Height 16 1/8 in, Overall Width 40 3/4 in, Includes Hinged Paper Weights, Lock w/2-Keys, Inside Drawer Depth 25 7/16 in, Inside Drawer Height 1 7/8 in, Inside Drawer Width 37 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.