Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
620
Zoro #
G602697391
UPC #
35441841745
Country of Origin
China
Dimensions
Overall Width
34"
Overall Height
53"
Overall Depth
30"
Width
36.5
Overall Length
42.6
Caster Dia.
85
Height
10.6
Description
This Lockable Steel Shop Desk includes a drawer and convenient shelf for open storage. Industrial gray powder-coat finish. Desk measures 53"H x 34-1/2"W x 30"D. 85 lb. Requires some assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.