Zoro Homepage

Panel Kit, 24 ga., Gray, 36 In. W, 12 In. D

  • Mfr # 1W802N

  • Zoro # G4754696


product price: $72.55
/ea

Key Features

Material
Steel
Overall Height
85 in
Overall Depth
12 in
Overall Width
36 in
Gauge
24 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1W802N
Zoro #
G4754696
UPC #
035441284801
Country of Origin
United States

Dimensions

Overall Height
85 in
Overall Depth
12 in
Overall Width
36 in
Width
36"
Depth
12"
Height
85"

Details

Material
Steel
Gauge
24 ga
Color
Gray
For Use With
Edsal Shelving
Item
Panel Kit

Description

Panel Kit, Gray, Steel, 24 ga, Overall Height 85 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.