Panel Kit, Industrial, Add-On
Mfr # IPA3618
Zoro # G0566946
product price: $52.69
/eaKey Features
Color
Gray
Overall Depth
18 in
Overall Height
85 in
Overall Width
36 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IPA3618
Zoro #
G0566946
UPC #
035441840939
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Height
85 in
Overall Width
36 in
Details
Item
Panel Kit
Color
Gray
Material
Steel
Type
Industrial, Add-On
Description
Panel Kit, Gray, Steel, Overall Height 85 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.