This item is Discontinued.

Edsal Panel Kit, Gry, 36 In. W, 24 In. D, 85 In. H CPN041

Panel Kit, Gry, 36 In. W, 24 In. D, 85 In. H (Discontinued)

  • Mfr # CPN041
  • Zoro # G2311276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPN041
Zoro #
G2311276
UPC #
035441851591
Country of Origin
United States

Dimensions

Overall Height
85 in
Overall Depth
24 in
Overall Width
36 in
Width
36"
Depth
24"
Height
85"

Details

Material
Steel
Color
Gray
Item
Panel Kit
Assembly
Unassembled

Description

Panel Kit, Gray, Steel, Overall Height 85 in, Overall Width 36 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.