Shop EDSAL
See all product information
Create Account
Panel Kit, Tan, 36 In. W, 12 In. D, 75 In. H
- Mfr # CPN035TN
- Zoro # G2898515
product price:Â
$
65.89
/ea
Key Features
Material
Steel
Overall Depth
12 in
Overall Width
36 in
Color
Tan
Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPN035TN
- Zoro #
- G2898515
- UPC #
- 035441851508
- Country of Origin
- Unknown
- Material
- Steel
- Color
- Tan
- Item
- Panel Kit
- Assembly
- Unassembled
- Shell Material
- Steel
- Wire Color
- Tan
Dimensions
- Overall Height
- 75 in
- Overall Depth
- 12 in
- Overall Width
- 36 in
- Width
- 36 in
- Height
- 75"
- Depth
- 12"
Description
Panel Kit, Tan, Steel, Overall Height 75 in, Overall Width 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.