Shop EDSAL
See all product information
Create Account
Ready-to-Assemble Storage Tall Cabinet, 36x18x72, Black
- Mfr # RTA361872-BLK
- Zoro # G610883793
product price:
$
429.99
/ea
Free Shipping & Returns
Key Features
Duty Rating
Medium Duty
Load Capacity per Shelf
300 lb
Door Type
Solid
Lock Type
None
Overall Height
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTA361872-BLK
- Zoro #
- G610883793
- UPC #
- 017567129013
- Country of Origin
- United States
- Duty Rating
- Medium Duty
- Load Capacity per Shelf
- 300 lb
- Door Type
- Solid
- Lock Type
- None
- Number of Shelves
- 4
- Item
- Storage Cabinet
- Cabinet Material
- Aluminum
- Includes
- Shelves
- Body Panel Type
- Solid
- Color
- Black
- Base Type
- Leveling
- Assembled/Unassembled
- Unassembled
- Mobility
- Stationary
- For Use Indoors/Outdoors
- No
- Cabinet Color
- Black
- Frame Assembled
- Unassembled
- Cabinet Storage Components
- Shelves
Dimensions
- Overall Height
- 72 in
- Overall Depth
- 18 in
- Overall Width
- 36 in
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Aluminum, Cabinet Storage Components Shelves, Door Handle Type Not Applicable, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 300 lb, Lock Type Not Applicable, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in
- Made of quality aluminum and durable steel structural components
- Bolt-free design with easy to connect parts for quick assembly in just minutes
- 50% lighter in weight than traditional steel cabinets for ease of assembly and shipping
- Tall cabinet features two fixed shelves and two adjustable shelves in 2” increments to accommodate a variety of storage items
- Shelves hold up to 150-300 lbs. of evenly distributed weight
- Full-length door pull handles
- Rubber grommets access holes to accommodate cords
- Tall cabinet includes adjustable foot levelers for uneven surfaces
- Powder-coated black finish for lasting durability
- Greenguard Gold Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.