Zoro Homepage
This item is Discontinued.
Edsal Shelf Kit, 22 ga., 48 In. W, 24 In. D, PK6 902244N6

Shelf Kit, 22 ga., 48 In. W, 24 In. D, PK6 (Discontinued)

  • Mfr # 902244N6
  • Zoro # G6497547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902244N6
Zoro #
G6497547
UPC #
035441609215
Country of Origin
Unknown

Dimensions

Depth
24"
Overall Depth
24 in
Overall Width
48 in
Width
48"

Details

Material
Steel
Color
Gray
Assembly
Unassembled
Gauge
22
Item
Shelf

Description

Shelf, Steel, 22, Overall Depth 24 in, Overall Width 48 in, Gray, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.