Zoro Homepage
This item is Discontinued.
Edsal Shelf Kit, 36 L x 24 W GF-S51-3624

Shelf Kit, 36 L x 24 W (Discontinued)

  • Mfr # GF-S51-3624
  • Zoro # G6671795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-S51-3624
Zoro #
G6671795
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
2 in
Height (In.)
2
Length (In.)
36
Depth (In.)
24
Width (In.)
36

Details

Item
Shelf
Color
Gray
Shelf Capacity
500 lb
Finish
Powder Coated
Shelf Configuration
Single Straight
Item - Boltless Shelving Accessories
Shelf
Load Capacity (Lb.)
500
For Use With
Boltless Gravity Flow Shelving
Material
Steel
Construction
Steel
Finish - Shelving and Racks
Powder Coated
Type
Boltless
Decking Material
Steel
Includes
(5) Shelves
No. of Shelves
1
Beam Capacity (Lb.)
500

Description

Shelf, Gray, Steel, Single Straight, Overall Height 2 in, Overall Width 36 in, Overall Depth 24 in, Includes (5) Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.