Zoro Homepage
This item is Discontinued.
Edsal Upright Frame, 78"H x 26"D ILBF78-SF

Upright Frame, 78"H x 26"D (Discontinued)

  • Mfr # ILBF78-SF
  • Zoro # G6866072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILBF78-SF
Zoro #
G6866072
UPC #
035441226719
Country of Origin
United States

Dimensions

Overall Depth
26 in
Overall Height
78 in
Overall Width
1 3/4 in
Width (In.)
1-3/4
Depth (In.)
26
Height (In.)
72
Length (In.)
78

Details

Item
Upright Frame
Item - Bulk Rack Accessories
Upright Frame
Color
Gray
Gauge
14 ga
Material
Steel
Shelf Capacity
550 lb
Finish - Shelving and Racks
Powder Coated
For Use With
Boltless Production-Line Shelving
Includes
(1) welded upright frame
Type
Straight
Finish
Powder Coated
Construction
Steel
Beam Capacity (Lb.)
550
Load Capacity
550 lb

Description

Upright Frame, Powder Coated, 14 ga, Load Capacity 550 lb, Steel, Overall Depth 26 in, Overall Height 78 in, Overall Width 1 3/4 in, Gray, Includes (1) welded upright frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.