Zoro Homepage
This item is Discontinued.
Edsal 16 ga Steel Storage Cabinet, Stationary VC1501G

16 ga Steel Storage Cabinet, Stationary (Discontinued)

  • Mfr # VC1501G
  • Zoro # G3371831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC1501G
Zoro #
G3371831
UPC #
035441610013
Country of Origin
Unknown

Dimensions

Cabinet Height Range
Full Height
Depth of Cabinet
18 in
Width of Cabinet
36 in
Height of Cabinet
60 in

Details

Cabinet Style
Shelving
Assembled/Unassembled
Assembled
Number of Drawers
0
Number of Shelves
4
Item
Storage Cabinet
Method of Construction
Welded
Locking Points
3 Points
Number of Doors
2
Includes
(2) Keys
Gauge
16 ga
Shelf Capacity
1,000 lb
Material
Steel
Mobile/Stationary
Stationary
Finish
Powder Coated
No. of Drawers
0
Cabinet Handle Style
Swing
Locking Cabinet
Yes
Cabinet Door Type
Standard
Item - Storage Cabinets
Storage Cabinet
Casters Included
No
Cabinet Locking Mechanism
Keyed
Material - Cabinets
Steel
Number of Cabinet Shelves
4

Description

Storage Cabinet, Cabinet Color Gray, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.