Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCS123131
Zoro #
G4755037
UPC #
035441351206
Country of Origin
United States
Dimensions
Width of Cabinet
30 in
Depth of Cabinet
12 in
Height of Cabinet
30 in
Overall Cabinet Width
30"
Overall Cabinet Height
30"
Description
Wall Cabinet, Height of Cabinet 30 in, Width of Cabinet 30 in, Depth of Cabinet 12 in, Cabinet Door Type Standard, Cabinet Locking Mechanism Keyed, Cabinet Shelf Style Adjustable, Number of Cabinet Shelves 1, Load Capacity 100 lb, Method of Construction Welded, Includes Mounting Hardware Yes, Cabinet Color Black/Silver, Net Weight 50 lb, Assembled, 22 Gauge, Material - Cabinets Steel, Finish - Cabinets Powder Coated, Mounting Hole Spacing 16 in, Recessed Cabinet Handle Style, Standards N/A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.