Zoro Homepage
This item is Discontinued.
Edsal Wardrobe Locker, 12" W, 18" D, 66" H, (1) Wide, (1) Tier, Tan CL5021TN-UN

Wardrobe Locker, 12" W, 18" D, 66" H, (1) Wide, (1) Tier, Tan (Discontinued)

  • Mfr # CL5021TN-UN
  • Zoro # G2033258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL5021TN-UN
Zoro #
G2033258
UPC #
035441270101
Country of Origin
Multiple

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
66 in
Opening Width
9 in
Opening Depth
17 in
Opening Height
58 in

Details

Item
Wardrobe Locker
Locker Configuration
(1) Wide, (1) Tier
Color
Tan
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
1
Legs Included
No
Locker Handle Type
Recessed Lift
Locker Color Family
Beiges/Whites
Locker Lock Type
Accommodates Built-In Lock or Padlock
Hooks per Opening
None
Finish
Powder Coated
Handle Type
Recessed
Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Material
Steel

Description

Wardrobe Locker, Overall Depth 18 in, Overall Height 66 in, Overall Width 12 in, Handle Type Recessed, Locker Material Steel, Opening Depth 17 in, Opening Height 58 in, Opening Width 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.