Zoro Homepage
This item is Discontinued.
Edsal Wardrobe Locker, 12" W, 18" D, 78" H, (1) Wide, (2) Openings, Tan CL5091TN-UN

Wardrobe Locker, 12" W, 18" D, 78" H, (1) Wide, (2) Openings, Tan (Discontinued)

  • Mfr # CL5091TN-UN
  • Zoro # G2299809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL5091TN-UN
Zoro #
G2299809
UPC #
035441270385
Country of Origin
Multiple

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
9 in
Opening Depth
17 in
Opening Height
33 3/4 in

Description

Wardrobe Locker, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed, Locker Material Steel, Opening Depth 17 in, Opening Height 33 3/4 in, Opening Width 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.