Zoro Homepage
This item is Discontinued.
Edsal Wardrobe Locker, 36" W, 18" D, 78" H, (3) Wide, (1) Tier, Blue CL5053BU-UN

Wardrobe Locker, 36" W, 18" D, 78" H, (3) Wide, (1) Tier, Blue (Discontinued)

  • Mfr # CL5053BU-UN
  • Zoro # G3371649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL5053BU-UN
Zoro #
G3371649
UPC #
035441272204
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
9 in
Opening Depth
17 in
Opening Height
70 1/2 in

Details

Item
Wardrobe Locker
Locker Configuration
(3) Wide, (1) Tier
Color
Blue
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
3
Legs Included
Yes
Locker Handle Type
Recessed Lift
Assembled/Unassembled
Unassembled
Locker Door Type
Louvered
Finish
Powder Coated
Locking System
3-Point Locking System
Handle Type
Recessed
Locker Lock Type
Padlock Hasp
Locker Color Family
Blues/Purples
Locker Material
Steel
Hooks per Opening
2

Description

Wardrobe Locker, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed, Locker Material Steel, Opening Depth 17 in, Opening Height 70 1/2 in, Opening Width 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.