Zoro Homepage
This item is Discontinued.
Edsal Wardrobe Locker, 36" W, 15" D, 66" H, (3) Wide, (1) Tier, Tan CL5013TN-UN

Wardrobe Locker, 36" W, 15" D, 66" H, (3) Wide, (1) Tier, Tan (Discontinued)

  • Mfr # CL5013TN-UN
  • Zoro # G2033151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL5013TN-UN
Zoro #
G2033151
UPC #
035441270088
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
66 in
Opening Width
9 in
Opening Depth
14 in
Opening Height
58 in

Details

Item
Wardrobe Locker
Locker Configuration
(3) Wide, (1) Tier
Color
Tan
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
3
Legs Included
Yes
Locker Lock Type
Padlock Hasp
Locker Color Family
Beiges/Whites
Handle Type
Recessed
Locker Handle Type
Recessed Lift
Locker Door Type
Louvered
Locker Material
Steel
Assembled/Unassembled
Unassembled
Locking System
3-Point Locking System
Hooks per Opening
5
Finish
Powder Coated

Description

Wardrobe Locker, Overall Depth 15 in, Overall Height 66 in, Overall Width 36 in, Handle Type Recessed, Locker Material Steel, Opening Depth 14 in, Opening Height 58 in, Opening Width 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.