Zoro Homepage
This item is Discontinued.
Edsal Wardrobe Locker, 36" W, 15" D, 78" H, (3) Wide, (3) Openings, Tan CL5643TN-UN

Wardrobe Locker, 36" W, 15" D, 78" H, (3) Wide, (3) Openings, Tan (Discontinued)

  • Mfr # CL5643TN-UN
  • Zoro # G2301251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL5643TN-UN
Zoro #
G2301251
UPC #
094716365447
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Width
9 in
Opening Depth
14 in
Opening Height
68 1/2 in

Description

Wardrobe Locker, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed, Includes Hat shelf, Locker Material Steel, Opening Depth 14 in, Opening Height 68 1/2 in, Opening Width 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.