Zoro Homepage
This item is Discontinued.
Edsal Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (6) Openings, Gray CL3073GY

Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (6) Openings, Gray (Discontinued)

  • Mfr # CL3073GY
  • Zoro # G2112428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL3073GY
Zoro #
G2112428
UPC #
094719336314
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Width
9 in
Opening Depth
11 in
Opening Height
33 3/4 in

Description

Wardrobe Locker, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed, Locker Material Steel, Opening Depth 11 in, Opening Height 33 3/4 in, Opening Width 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.