Zoro Homepage
This item is Discontinued.
Edsal Workbench, Laminate, 72" W, 35-1/2" Height, 2000 lb., Panel 4TW55

Workbench, Laminate, 72" W, 35-1/2" Height, 2000 lb., Panel (Discontinued)

  • Mfr # 4TW55
  • Zoro # G2168573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TW55
Zoro #
G2168573
UPC #
094700906199
Country of Origin
Multiple

Dimensions

Width
72"
Depth
36"
Height
35-1/2"

Details

Item
Workbench
Workbench/Work Table Type
Freestanding
Load Capacity
2000 lb.
Workbench/Table Leg Type
Panel
Color
Gray
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Finish
Powder Coated
Gauge
16
Workbench Item
Workbench
Workbench/Table Surface Material
Laminate
Workbench/Workstation Item
Workbench

Description

Workbench, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.