Zoro Homepage
This item is Discontinued.
Edsal Shop Top, 60 in W, 34 in Height, 2,000 lb, Pedestal 4TW87

Shop Top, 60 in W, 34 in Height, 2,000 lb, Pedestal (Discontinued)

  • Mfr # 4TW87
  • Zoro # G2160042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TW87
Zoro #
G2160042
UPC #
094703284355
Country of Origin
China

Dimensions

Top Thickness
1/1/2 in
Overall Depth
30 in
Overall Height
34 in
Overall Width
60 in
Depth
30 in
Width
60 in
Height
34 in
Overall Height Range
34 in
Metal Top Thickness
1 1/2 in
Overall WxD
60 in x 30 in
Overall Fixed Height
34 in

Description

Workbench, Top Material Shop Top, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Pedestal Cabinet Base, Overall Depth 30 in, Overall Fixed Height 34 in, Overall Load Capacity 2,000 lb, Overall Width 60 in, Edge Shape Square

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.