Zoro Homepage
This item is Discontinued.
Edsal Workbench, Shop Top, 84" W, 36" Height, 4000 lb., Straight 603ST2584

Workbench, Shop Top, 84" W, 36" Height, 4000 lb., Straight (Discontinued)

  • Mfr # 603ST2584
  • Zoro # G3914662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603ST2584
Zoro #
G3914662
UPC #
035441351305
Country of Origin
Unknown

Dimensions

Width
84 in
Depth
25 in
Height
36 in
Top Thickness
1 1/2 in

Details

Item
Workbench
Workbench/Work Table Type
Freestanding
Load Capacity
4000 lb
Workbench/Table Leg Type
Straight
Color
Black
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Finish
Powder Coated
Edge Type
Straight
Gauge
16
Includes
Stringers, Hardware
Workbench/Table Surface Material
Shop Top
Workbench/Workstation Item
Workbench
Workbench Item
Workbench

Description

Workbench, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.