Zoro Homepage

Suction Strainer, 2 in. NPT, Bronze

  • Mfr # 11120

  • Zoro # G4153899


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Diameter
4"
Function
Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps
NPT
2"
Height
4"
Inlet
2 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11120
Zoro #
G4153899
UPC #
-
Country of Origin
United States

Dimensions

Diameter
4"
Height
4"
Inlet Dia.
2 in
Connection Thread Diameter
2 in
Overall Diameter
4 in

Details

Item
Suction Strainer
Function
Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps
NPT
2"
Inlet
2 in FNPT
Type
Side Round Perforations
Material of Construction
Bronze
Fits
2" MNPT Suction Hose
Material
Bronze
Perforation Shape
Round
Inlet Standard
NPT
Perforation Location
Side
Inlet Gender
Female
Connection Thread Gender
Female
Connection Thread Standard
NPT

Description

Suction Strainer, Perforation Shape and Location Side Round, Inlet 2 in FNPT, Material Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.