FLANGEANGE BLOCK BALL BEARING
- Mfr # 4Y24AE8-35MFX
- Zoro # G124376712
product price:Â
$
1,768.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
74.1 mm
Number of Mount Holes
4
Bore Diameter
35 mm
Housing Material
Stainless Steel
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4Y24AE8-35MFX
- Zoro #
- G124376712
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 4
- Housing Material
- Stainless Steel
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Round
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 74.1 mm
- Bore Diameter
- 35 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.